Adpt, MJIC-FJIC, 9/16-18, 1-5/16-12, Strt

  • Mfr # 221501-16-6S

  • Zoro # G2609050


product price:  $38.39
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 in x 3/8 in
Fitting Connection Type
JIC x JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
221501-16-6S
Zoro #
G2609050
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 in x 3/8 in
Fitting Thread Size 2
1-5/16"-12
Length (In.)
1.84
Fitting Thread Size 1
9/16"-18
Hose Fitting B Size
3/8 in
Hose Fitting A Size
1 in
Overall Length
1.84 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
JIC x JIC
Max. Working Pressure @ 70 F
2,500 psi
Hose Adapter Material
Carbon Steel
Fitting Thread Type 2
Female JIC
Finish
Trivalent Chromate Zinc
Standards
SAE J514, J513, J512, J1926, J1453
Fitting Thread Type 1
Male JIC
Max. Working Pressure (PSI)
2500
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
JIC
Material Grade
12L14, 12L15
Hose Fitting A Connection Type
JIC
For Hose Type
Hydraulic
Crimpable
No
Hose Fitting B Gender
Male
Includes O-Ring
No
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.84 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.