Adpt, MNPT-MJIC, 1/4-18, 3/4-16, Strt

EATON AEROQUIP| Zoro #: G2093542| Mfr #: 2021-4-8S

$2.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Fitting Thread Size 2: 3/4"-16Standards: SAE/JIC 37 degreesFinish: Trivalent Chromate Zinc
Save 15%. Sign up for Z-mail.


Zoro #: G2093542 Mfr #: 2021-4-8S
Fitting Thread Size 2: 3/4"-16Standards: SAE/JIC 37 degrees
Finish: Trivalent Chromate ZincFitting Shape: Straight
Item: Hydraulic Hose AdapterFitting Thread Type 2: Male JIC
Fitting Thread Type 1: Male NPTHose Adapter Material: Carbon Steel
Fitting Thread Size 1: 1/4"-18Max. Working Pressure (PSI): 6000
Length (In.): 1.53Country of Origin (subject to change): United States


Hydraulic Hose Adapter, Fitting Shape Straight, Fitting Thread Type 1 Male NPT, Fitting Thread Size 1 1/4 In.-18, Fitting Thread Type 2 Male JIC, Fitting Thread Size 2 3/4 In.-16, Max. Working Pressure (PSI) 6000, Carbon Steel, Length (In.) 1.53, Trivalent Chromate Zinc Finish, Standards SAE/JIC 37 degrees