Adpt, MORS-MORB, 9/16-18, 7/16-20, El, 1.22In

EATON AEROQUIP| Zoro #: G1843956| Mfr #: FF2068T0604S

$46.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hose Adapter Material: Carbon Steel
Fitting Thread Size 1: 11/16"-16
Fitting Thread Type 1: Male ORS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1843956 Mfr #: FF2068T0604S
Hose Adapter Material: Carbon SteelFitting Thread Size 1: 11/16"-16
Fitting Thread Type 1: Male ORSFitting Thread Type 2: Male ORB
Fitting Thread Size 2: 7/16"-20Finish: Trivalent Chromate Zinc
Max. Working Pressure (PSI): 7500Item: Hydraulic Hose Adapter
Length (In.): 1.22Fitting Shape: 45 Degrees Elbow
Country of Origin (subject to change): Taiwan

Description

Hydraulic Hose Adapter, Fitting Shape 45 Degrees Elbow, Fitting Thread Size 1 9/16 In.-18, Fitting Thread Size 2 7/16 In.-20, Fitting Thread Type 1 Male ORS, Fitting Thread Type 2 Male ORB, Max. Working Pressure (PSI) 7500, Length (In.) 1.22, Carbon Steel, Trivalent Chromate Zinc Finish, Standards SAE/JIC

Reviews