Bulk Hose, 1/2 In ID x 50 Ft, 2000 PSI

EATON AEROQUIP| Zoro #: G2264211| Mfr #: 3130-08-50

$372.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hose Inside Dia. (In.): 1/2
Hose Outside Dia. (In.): 0.82
Type: Hydraulic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2264211 Mfr #: 3130-08-50
Hose Inside Dia. (In.): 1/2Hose Outside Dia. (In.): 0.82
Type: HydraulicReinforcement: Braided Synthetic Fiber
Min. Bend Radius (In.): 3Cover Material: Polyurethane
Standards: SAE100R7Safety Factor: 4:1
Hose Length (Ft.): 50Dash Size: 8
Temp. Range (F): -40 to 212Item: Bulk Hose
Application: General Hydraulics, High Pressure Gas Transfer, Chemical TransferTube Material: Nylon
Operating Pressure (PSI): 2000Country of Origin (subject to change): United States

Description

Bulk Hose, Hydraulic, Hose Inside Dia 1/2 In, Hose Length 50 Ft, Hose Outside Dia 0.82 In, Operating Pressure 2000 PSI, 4:1 Safety Factor, Min Bend Radius 3 In, Nylon Tube Material, Polyurethane Cover Material, Braided Synthetic Fiber Reinforcement, 8 Dash Size, Temp Range -40 To 212 F, SAE100R7 Standards

Reviews