BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bulk Hose, 1/4 In ID x 50 Ft, 3000 PSI

EATON AEROQUIP| Zoro #: G2101181| Mfr #: 3130-04-50

$227.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Material: NylonTemp. Range (F): -40 to 212Type: Hydraulic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2101181 Mfr #: 3130-04-50
Tube Material: NylonTemp. Range (F): -40 to 212
Type: HydraulicOperating Pressure (PSI): 3000
Vacuum Rating (Inches Hg): -Reinforcement: Braided Synthetic Fiber
Hose Outside Dia. (In.): 0.51Dash Size: 4
Safety Factor: 4:1Cover Material: Polyurethane
Min. Bend Radius (In.): 1-1/4Item: Bulk Hose
Hose Length (Ft.): 50Hose Inside Dia. (In.): 1/4
Application: General Hydraulics, High Pressure Gas Transfer, Chemical TransferStandards: SAE100R7
Country of Origin (subject to change): United States

Description

Bulk Hose, Hydraulic, Hose Inside Dia. (In.) 1/4, Hose Length (Ft.) 50, Hose Outside Dia. (In.) 0.51, Operating Pressure (PSI) 3000, Vacuum Rating (Inches Hg) -, 4:1 Safety Factor, Min. Bend Radius (In.) 1-1/4, Nylon Tube Material, Polyurethane Cover Material, Braided Synthetic Fiber Reinforcement, 4 Dash Size, Temp. Range (F) -40 To 212, SAE100R7 Standards, General Hydraulics, High Pressure Gas Transfer, Chemical Transfer

Reviews