KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupler Body, 1-11-1/2, 1 In. Body, Brass

EATON AEROQUIP| Zoro #: G1367073| Mfr #: 5100-S5-16B

$114.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Valve Design: Tubular
Seal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1367073 Mfr #: 5100-S5-16B
Valve Design: TubularSeal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees FIncludes: -
Item: Hydraulic Coupler BodyShut Off: double
Seal Type: Captive ValveSeries: 5100
Coupler Thread Size: 1"-11-1/2Coupler Body Material: Brass
Locking Mechanism: Screw TogetherMax. Pressure: 3000 psi
Quick Coupler Type: Hydraulic Coupler BodyCoupler Body Size: 1"
Sleeve Material: SteelParker Interchange: 6100
Coupler Flow Rate: 40.0 gpmCoupler Connection Type: FNPT
For Use With: Truck Wet LinesConnection Type: FNPT
Coupler Finish: Trivalent Chromium ZincHansen Interchange: 96-P36
Standards: -Coupler Interchange Type: 5100
Country of Origin (subject to change): United States

Description

Hydraulic Coupler Body, Series 5100, Connection Type FNPT, Coupler Thread Size 1 In.-11-1/2, Coupler Body Size 1 In., Coupler Flow Rate 40.0 gpm, Max. Pressure 3000 psi, Coupler Body Material Brass, Sleeve Material Steel, Coupler Finish Trivalent Chromium Zinc, Seal Type Captive Valve, Coupler Interchange Type 5100, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Tubular, Locking Mechanism Screw Together

Reviews