Coupler Body, 1-11-1/2, 1 In. Body, Steel

EATON AEROQUIP| Zoro #: G1176551| Mfr #: 5601-16-16S

$70.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coupler Thread Size: 1"-11-1/2Series: 5600, AHansen Interchange: HA 15251 00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176551 Mfr #: 5601-16-16S
Coupler Thread Size: 1"-11-1/2Series: 5600, A
Hansen Interchange: HA 15251 00Coupler Flow Rate: 50.0 gpm
Coupler Body Material: SteelQuick Coupler Type: Hydraulic Coupler Body
Max. Pressure: 4000 psiCoupler Body Size: 1"
Connection Type: FNPTStandards: ISO-7241-1 Series A
Operating Temp. Range: -40 Degrees to 250 Degrees FSleeve Material: Steel
Coupler Finish: Trivalent Chromium ZincValve Design: Poppet
Shut Off: doubleLocking Mechanism: Ball
Parker Interchange: 6601-16-16Coupler Connection Type: FNPT
Seal Type: Captive ValveIncludes: -
Coupler Interchange Type: 5600 AFor Use With: All Hydraulic Applications
Item: Hydraulic Coupler BodySeal Material: Buna
Country of Origin (subject to change): United States

Description

Hydraulic Coupler Body, Coupler Interchange Type 5600 A, Connection Type FNPT, Coupler Thread Size 1 In.-11-1/2, Coupler Body Size 1 In., Coupler Flow Rate 50.0 gpm, Max. Pressure 4000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Trivalent Chromium Zinc, Seal Type Captive Valve, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Poppet, Locking Mechanism Ball

Reviews