KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupler Body, 1/2-14, 3/8 In. Body, Steel

EATON AEROQUIP| Zoro #: G1537252| Mfr #: FD49-1001-08-06

$116.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Coupler Flow Rate: 10.0 gpm
Shut Off: double
Operating Temp. Range: -40 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537252 Mfr #: FD49-1001-08-06
Coupler Flow Rate: 10.0 gpmShut Off: double
Operating Temp. Range: -40 Degrees to 250 Degrees FFor Use With: Building, Construction, HTMA
Valve Design: TubularParker Interchange: FF371-8FP
Bearing Material: Stainless SteelLocking Mechanism: Push and Pull
Seal Material: BunaCoupler Body Size: 3/8"
Coupler Connection Type: FNPTQuick Coupler Type: Hydraulic Coupler Body
Series: FD49Connection Type: FNPT
Standards: ISO 16028Sleeve Material: Steel
Coupler Thread Size: 1/2"-14Seal Type: Tubular Valve and Sleeve
Hansen Interchange: QA29231-00Max. Pressure: 3000 psi
Coupler Finish: PlainItem: Hydraulic Coupler Body
Coupler Body Material: SteelCoupler Interchange Type: FD49
Country of Origin (subject to change): United States

Description

Hydraulic Coupler Body, Series FD49, Connection Type FNPT, Coupler Thread Size 1/2 In.-14, Coupler Body Size 3/8 In., Coupler Flow Rate 10.0 gpm, Max. Pressure 3000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Tubular Valve and Sleeve, Coupler Interchange Type FD49, Operating Temp. Range -40 Degrees to 250 Degrees F, Bearing Material Stainless Steel, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Tubular

Reviews