BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Coupler Body, 1/2-14, 5/8 In. Body, Steel

EATON AEROQUIP| Zoro #: G1343833| Mfr #: 5601-8-10S

$30.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 5600, ACoupler Thread Size: 1/2"-14Operating Temp. Range: -40 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1343833 Mfr #: 5601-8-10S
Series: 5600, ACoupler Thread Size: 1/2"-14
Operating Temp. Range: -40 Degrees to 250 Degrees FCoupler Body Material: Steel
Quick Coupler Type: Hydraulic Coupler BodyCoupler Body Size: 5/8"
For Use With: All Hydraulic ApplicationsConnection Type: FNPT
Shut Off: doubleCoupler Flow Rate: 12.0 gpm
Item: Hydraulic Coupler BodySeal Type: Captive Valve
Standards: ISO-7241-1 Series ALocking Mechanism: Ball
Includes: -Sleeve Material: Steel
Max. Pressure: 4000 psiCoupler Finish: Trivalent Chromium Zinc
Coupler Interchange Type: 5600 AParker Interchange: 6601-8-10
Seal Material: BunaHansen Interchange: HA 15231 00
Coupler Connection Type: FNPTValve Design: Poppet
Country of Origin (subject to change): United States

Description

Hydraulic Coupler Body, Coupler Interchange Type 5600 A, Connection Type FNPT, Coupler Thread Size 1/2 In.-14, Coupler Body Size 5/8 In., Coupler Flow Rate 12.0 gpm, Max. Pressure 4000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Trivalent Chromium Zinc, Seal Type Captive Valve, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Poppet, Locking Mechanism Ball

Reviews