Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Coupler Body, 1/4-18, 1/4 In. Body, Steel

  • Zoro #: G0538781
  • Mfr #: FD90-1021-04-04
$49.33
  • Coupler Thread Size: 1/4"-18
  • Coupler Flow Rate: 0.5 gpm
  • Coupler Body Size: 1/4"
See full product details
Orders over $75 ship free.

Eaton Aeroquip #FD90-1021-04-04 Specifications

  • Zoro #: G0538781
  • Mfr #: FD90-1021-04-04
Coupler Thread Size: 1/4"-18 Coupler Flow Rate: 0.5 gpm
Coupler Body Size: 1/4" Item: Hydraulic Quick Connect Hose Coupling
Sleeve Material: Steel Coupler Body Material: Steel
Connection Type: NPT Series: FD90
Bearing Material: Stainless Steel Parker Interchange: PD242
Coupler Connection Type: FNPT Valve Design: Tubular
Seal Type: Flush Face Locking Mechanism: Push and Pull
Seal Material: Nitrile Max. Pressure: 7000 psi
Shut Off: Doble Quick Coupler Type: Hydraulic Coupler Body
Includes: - Coupler Finish: Plain
Standards: SAE J1502 Operating Temp. Range: -40 Degrees to 250 Degrees F
Coupler Interchange Type: FD90 For Use With: Diagnostic Testing
Overall Length: 2 1/4 in Finish/Coating: Plain
Pull Ring Material: PTFE Coupling Size: 1/4 in
Max. Working Pressure @ 70 F: 7,000 psi Thread Size: 1/4"-18
Max. Outside Dia.: 1 in Includes Valve: Yes
Max. Flow Rate: 1.89 lpm Weatherhead Interchange: FD90-1021-04-04
Coupling Component: Socket Hose Fitting Gender: Female
Body Material: Steel Includes Shut Off: Yes
Valve Type: Tubular Includes Bearing: Yes
Coupling Locking Type: Push-to-Connect Maximum Vacuum: 28 in Hg
Fitting Type: FNPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Quick Connect Hose Coupling, Socket, FD90 Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 7,000 psi, Max. Flow Rate 1.89 lpm

Reviews of Eaton Aeroquip #FD90-1021-04-04