Coupler Body, 1/8-27, 1/4 In. Body, Steel

EATON AEROQUIP| Zoro #: G2255793| Mfr #: 5601-2-4S

$29.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shut Off: doubleMax. Pressure: 5000 psiValve Design: Poppet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2255793 Mfr #: 5601-2-4S
Shut Off: doubleMax. Pressure: 5000 psi
Valve Design: PoppetCoupler Body Size: 1/4"
For Use With: All Hydraulic ApplicationsIncludes: -
Coupler Thread Size: 1/8"-27Seal Type: Captive Valve
Series: 5600, AOperating Temp. Range: -40 Degrees to 250 Degrees F
Standards: ISO-7241-1 Series ACoupler Finish: Trivalent Chromium Zinc
Locking Mechanism: BallSleeve Material: Steel
Seal Material: BunaCoupler Connection Type: FNPT
Quick Coupler Type: Hydraulic Coupler BodyItem: Hydraulic Coupler Body
Coupler Interchange Type: 5600 ACoupler Body Material: Steel
Connection Type: FNPTCoupler Flow Rate: 1.0 gpm
Parker Interchange: 6601-2-4Country of Origin (subject to change): United States

Description

Hydraulic Coupler Body, Coupler Interchange Type 5600 A, Connection Type FNPT, Coupler Thread Size 1/8 In.-27, Coupler Body Size 1/4 In., Coupler Flow Rate 1.0 gpm, Max. Pressure 5000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Trivalent Chromium Zinc, Seal Type Captive Valve, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Poppet, Locking Mechanism Ball

Reviews