Coupler Body, 3/4-14, 3/4 In. Body, Brass

EATON AEROQUIP| Zoro #: G2265216| Mfr #: 5100-S5-12B

$104.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coupler Thread Size: 3/4"-14Length: 3-1/16"Shut Off: double
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2265216 Mfr #: 5100-S5-12B
Coupler Thread Size: 3/4"-14Length: 3-1/16"
Shut Off: doubleSeries: 5100
Hansen Interchange: 96-S31Coupler Flow Rate: 10.0 gpm
Coupler Body Material: BrassQuick Coupler Type: Hydraulic Coupler Body
Max. Pressure: 3000 psiCoupler Body Size: 3/4"
Connection Type: FNPTOperating Temp. Range: -40 Degrees to 250 Degrees F
Sleeve Material: SteelCoupler Finish: Plain
Valve Design: TubularLocking Mechanism: Screw Together
Parker Interchange: 6125-12Coupler Connection Type: FNPT
Seal Type: Flush FaceCoupler Interchange Type: 5100
For Use With: Truck Wet LinesItem: Hydraulic Coupler Body
Seal Material: BunaCountry of Origin (subject to change): United States

Description

Hydraulic Coupler Body, Series 5100, Connection Type FNPT, Coupler Thread Size 3/4 In.-14, Coupler Body Size 3/4 In., Coupler Flow Rate 10.0 gpm, Max. Pressure 3000 psi, Coupler Body Material Brass, Sleeve Material Steel, Coupler Finish Plain, Seal Type Flush Face, Coupler Interchange Type 5100, Operating Temp. Range -40 Degrees to 250 Degrees F, Length 3-1/16 In., Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Tubular, Locking Mechanism Screw Together

Reviews