KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupler Body, 3/4-14, 3/4 In. Body, Steel

EATON AEROQUIP| Zoro #: G0992801| Mfr #: 5601-12-12S

$53.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Design: Poppet
Seal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992801 Mfr #: 5601-12-12S
Valve Design: PoppetSeal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees FIncludes: -
Item: Hydraulic Coupler BodyShut Off: double
Seal Type: Captive ValveSeries: 5600, A
Coupler Thread Size: 3/4"-14Coupler Body Material: Steel
Locking Mechanism: BallMax. Pressure: 4000 psi
Quick Coupler Type: Hydraulic Coupler BodyCoupler Body Size: 3/4"
Sleeve Material: SteelParker Interchange: 6601-12-12
Coupler Flow Rate: 28.0 gpmCoupler Connection Type: FNPT
For Use With: All Hydraulic ApplicationsConnection Type: FNPT
Coupler Finish: Trivalent Chromium ZincHansen Interchange: HA 15241 00
Standards: ISO-7241-1 Series ACoupler Interchange Type: 5600 A
Country of Origin (subject to change): United States

Description

Hydraulic Coupler Body, Series 5600, A, Connection Type FNPT, Coupler Thread Size 3/4 In.-14, Coupler Body Size 3/4 In., Coupler Flow Rate 28.0 gpm, Max. Pressure 4000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Trivalent Chromium Zinc, Seal Type Captive Valve, Coupler Interchange Type 5600 A, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Poppet, Locking Mechanism Ball

Reviews