BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Coupler Body, 3/8-18, 3/8 In. Body, Steel

EATON AEROQUIP| Zoro #: G0282493| Mfr #: FD49-1001-06-06

$107.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sleeve Material: SteelCoupler Body Size: 3/8"Coupler Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0282493 Mfr #: FD49-1001-06-06
Sleeve Material: SteelCoupler Body Size: 3/8"
Coupler Finish: PlainShut Off: double
Seal Material: BunaParker Interchange: FF371-6FP
Seal Type: Tubular Valve and SleeveBearing Material: Stainless Steel
For Use With: Building, Construction, HTMACoupler Connection Type: FNPT
Coupler Body Material: SteelCoupler Thread Size: 3/8"-18
Quick Coupler Type: Hydraulic Coupler BodyOperating Temp. Range: -40 Degrees to 250 Degrees F
Hansen Interchange: QA29221-00Item: Hydraulic Coupler Body
Standards: ISO 16028Coupler Flow Rate: 12.0 gpm
Connection Type: FNPTLocking Mechanism: Push and Pull
Series: FD49Coupler Interchange Type: FD49
Valve Design: TubularMax. Pressure: 3000 psi
Country of Origin (subject to change): United States

Description

Hydraulic Coupler Body, Coupler Interchange Type FD49, Connection Type FNPT, Coupler Thread Size 3/8 In.-18, Coupler Body Size 3/8 In., Coupler Flow Rate 12.0 gpm, Max. Pressure 3000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Tubular Valve and Sleeve, Operating Temp. Range -40 Degrees to 250 Degrees F, Bearing Material Stainless Steel, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Tubular

Reviews