Coupler Nipple, 1/2-14, 3/8 In. Body, Steel

EATON AEROQUIP| Zoro #: G2412891| Mfr #: FD49-1002-08-06

$27.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coupler Connection Type: FNPT
Item: Hydraulic Coupler Nipple
Coupler Body Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2412891 Mfr #: FD49-1002-08-06
Coupler Connection Type: FNPTItem: Hydraulic Coupler Nipple
Coupler Body Size: 3/8"Operating Temp. Range: -40 Degrees to 250 Degrees F
Quick Coupler Type: Hydraulic Coupler NippleParker Interchange: FF372-8FP
Seal Material: BunaCoupler Thread Size: 1/2"-14
Hansen Interchange: QA29232-00Series: FD49
Coupler Finish: PlainShut Off: double
Bearing Material: Stainless SteelMax. Pressure: 3000 psi
Connection Type: FNPTCoupler Body Material: Steel
Coupler Flow Rate: 6.0 gpmFor Use With: Building, Construction, HTMA
Locking Mechanism: Push and PullSeal Type: Tubular Valve and Sleeve
Sleeve Material: SteelCoupler Interchange Type: FD49
Standards: ISO 16028Valve Design: Tubular
Country of Origin (subject to change): United States

Description

Hydraulic Coupler Nipple, Series FD49, Connection Type FNPT, Coupler Thread Size 1/2 In.-14, Coupler Body Size 3/8 In., Coupler Flow Rate 6.0 gpm, Max. Pressure 3000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Tubular Valve and Sleeve, Coupler Interchange Type FD49, Operating Temp. Range -40 Degrees to 250 Degrees F, Bearing Material Stainless Steel, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Tubular

Reviews