Coupler Nipple, 1/2-20, 1/4 In. Body, Steel

EATON AEROQUIP| Zoro #: G0649686| Mfr #: FD90-1044-05-04

$12.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coupler Thread Size: 1/2"-20Series: FD90Coupler Flow Rate: 3.0 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0649686 Mfr #: FD90-1044-05-04
Coupler Thread Size: 1/2"-20Series: FD90
Coupler Flow Rate: 3.0 gpmCoupler Body Material: Steel
Quick Coupler Type: Hydraulic Coupler NippleMax. Pressure: 7000 psi
Coupler Body Size: 1/4"Standards: SAE J1502
Operating Temp. Range: -40 Degrees to 250 Degrees FSleeve Material: Steel
Coupler Finish: PlainValve Design: Tubular
Shut Off: doubleLocking Mechanism: Push and Pull
Parker Interchange: PD351Coupler Connection Type: MSAE
Bearing Material: Stainless SteelSeal Type: Flush Face
Coupler Interchange Type: FD90For Use With: Diagnostic Testing
Item: Hydraulic Coupler NippleSeal Material: Buna
Country of Origin (subject to change): Taiwan, Province of China

Description

Hydraulic Coupler Nipple, Coupler Interchange Type FD90, Coupler Thread Size 1/2 In.-20, Coupler Body Size 1/4 In., Coupler Flow Rate 3.0 gpm, Max. Pressure 7000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Flush Face, Operating Temp. Range -40 Degrees to 250 Degrees F, Bearing Material Stainless Steel, Coupler Connection Type MSAE, Seal Material Buna, Shut Off Double, Valve Design Tubular, Locking Mechanism Push and Pull

Reviews