Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Coupler Nipple, 1/4-18, 1/4 In. Body, Steel

EATON AEROQUIP| Zoro #: G1172017| Mfr #: FD90-1012-04-04

$11.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coupler Thread Size: 1/4"-18Series: FD90Coupler Flow Rate: 0.5 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172017 Mfr #: FD90-1012-04-04
Coupler Thread Size: 1/4"-18Series: FD90
Coupler Flow Rate: 0.5 gpmCoupler Body Material: Steel
Quick Coupler Type: Hydraulic Coupler NippleMax. Pressure: 7000 psi
Coupler Body Size: 1/4"Standards: SAE J1502
Operating Temp. Range: -40 Degrees to 250 Degrees FSleeve Material: Steel
Coupler Finish: PlainValve Design: Tubular
Shut Off: DobleLocking Mechanism: Push and Pull
Parker Interchange: PD343Coupler Connection Type: MNPT
Bearing Material: Stainless SteelSeal Type: Flush Face
Coupler Interchange Type: FD90For Use With: Diagnostic Testing
Item: Hydraulic Coupler NippleSeal Material: Buna
Country of Origin (subject to change): United States

Description

Hydraulic Coupler Nipple, Coupler Interchange Type FD90, Coupler Thread Size 1/4 In.-18, Coupler Body Size 1/4 In., Coupler Flow Rate 0.5 gpm, Max. Pressure 7000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Flush Face, Operating Temp. Range -40 Degrees to 250 Degrees F, Bearing Material Stainless Steel, Coupler Connection Type MNPT, Seal Material Buna, Shut Off Doble, Valve Design Tubular, Locking Mechanism Push and Pull

Reviews