SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coupler Nipple, 1/8-27, Body, Steel

EATON AEROQUIP| Zoro #: G1690832| Mfr #: FD90-1012-02-04

$17.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coupler Thread Size: 1/8"-27Series: FD90Coupler Flow Rate: 10.0 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1690832 Mfr #: FD90-1012-02-04
Coupler Thread Size: 1/8"-27Series: FD90
Coupler Flow Rate: 10.0 gpmCoupler Body Material: Steel
Quick Coupler Type: Hydraulic Coupler NippleMax. Pressure: 7000 psi
Coupler Body Size: 1/4"Standards: SAE J1502
Operating Temp. Range: -40 Degrees to 250 Degrees FSleeve Material: Steel
Coupler Finish: PlainValve Design: Tubular
Shut Off: doubleLocking Mechanism: Push and Pull
Parker Interchange: PD323Coupler Connection Type: MNPT
Bearing Material: Stainless SteelSeal Type: Flush Face
Coupler Interchange Type: FD90For Use With: Diagnostic Testing
Item: Hydraulic Coupler NippleSeal Material: Buna
Country of Origin (subject to change): United States

Description

Hydraulic Coupler Nipple, Coupler Interchange Type FD90, Coupler Thread Size 1/8 In.-27, Coupler Body Size 1/4 In., Coupler Flow Rate 10.0 gpm, Max. Pressure 7000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Flush Face, Operating Temp. Range -40 Degrees to 250 Degrees F, Bearing Material Stainless Steel, Coupler Connection Type MNPT, Seal Material Buna, Shut Off Double, Valve Design Tubular, Locking Mechanism Push and Pull

Reviews