KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupler Nipple, 3/4-14, 3/4 In. Body, Steel

EATON AEROQUIP| Zoro #: G1912251| Mfr #: 5602-12-12S

$21.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: All Hydraulic Applications
Sleeve Material: Steel
Standards: ISO-7241-1 Series A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912251 Mfr #: 5602-12-12S
For Use With: All Hydraulic ApplicationsSleeve Material: Steel
Standards: ISO-7241-1 Series ACoupler Connection Type: FNPT
Operating Temp. Range: -40 Degrees to 250 Degrees FMax. Pressure: 4000 psi
Shut Off: doubleValve Design: Poppet
Series: 5600, ACoupler Flow Rate: 28.0 gpm
Coupler Body Material: SteelQuick Coupler Type: Hydraulic Coupler Nipple
Coupler Finish: Trivalent Chromium ZincCoupler Thread Size: 3/4"-14
Locking Mechanism: BallConnection Type: FNPT
Coupler Interchange Type: 5600 ACoupler Body Size: 3/4"
Parker Interchange: 6602-12-12Hansen Interchange: HA 15242 00
Seal Type: Captive ValveSeal Material: Buna
Country of Origin (subject to change): United States

Description

Hydraulic Coupler Nipple, Series 5600, A, Connection Type FNPT, Coupler Thread Size 3/4 In.-14, Coupler Body Size 3/4 In., Coupler Flow Rate 28.0 gpm, Max. Pressure 4000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Trivalent Chromium Zinc, Seal Type Captive Valve, Coupler Interchange Type 5600 A, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Poppet, Locking Mechanism Ball

Reviews