DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Coupler Nipple, 3/8-18, 3/8 In. Body, Steel

EATON AEROQUIP| Zoro #: G1576337| Mfr #: FD49-1002-06-06

$38.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coupler Connection Type: FNPT
Coupler Interchange Type: FD49
Seal Material: Buna
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1576337 Mfr #: FD49-1002-06-06
Coupler Connection Type: FNPTCoupler Interchange Type: FD49
Seal Material: BunaCoupler Body Size: 3/8"
Operating Temp. Range: -40 Degrees to 250 Degrees FParker Interchange: FF372-6FP
Coupler Flow Rate: 12.0 gpmFor Use With: Building, Construction, HTMA
Connection Type: FNPTHansen Interchange: QA29222-00
Sleeve Material: SteelCoupler Finish: Plain
Standards: ISO 16028Locking Mechanism: Push and Pull
Shut Off: doubleBearing Material: Stainless Steel
Max. Pressure: 3000 psiItem: Hydraulic Coupler Nipple
Coupler Body Material: SteelCoupler Thread Size: 3/8"-18
Valve Design: TubularSeries: FD49
Quick Coupler Type: Hydraulic Coupler NippleSeal Type: Tubular Valve and Sleeve
Country of Origin (subject to change): United States

Description

Hydraulic Coupler Nipple, Coupler Interchange Type FD49, Connection Type FNPT, Coupler Thread Size 3/8 In.-18, Coupler Body Size 3/8 In., Coupler Flow Rate 12.0 gpm, Max. Pressure 3000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Tubular Valve and Sleeve, Operating Temp. Range -40 Degrees to 250 Degrees F, Bearing Material Stainless Steel, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Tubular

Reviews