KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupler Nipple, 9/16-18, Body, Steel

EATON AEROQUIP| Zoro #: G1641507| Mfr #: FD90-1044-06-04

$13.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Design: Tubular
Seal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1641507 Mfr #: FD90-1044-06-04
Valve Design: TubularSeal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees FItem: Hydraulic Coupler Nipple
Shut Off: doubleSeal Type: Flush Face
Series: FD90Coupler Thread Size: 9/16"-18
Coupler Body Material: SteelLocking Mechanism: Push and Pull
Max. Pressure: 7000 psiCoupler Flow Rate: 26.0 gpm
Quick Coupler Type: Hydraulic Coupler NippleCoupler Body Size: 1/4"
Sleeve Material: SteelParker Interchange: PD361
Bearing Material: Stainless SteelCoupler Connection Type: MSAE
For Use With: Diagnostic TestingCoupler Finish: Plain
Standards: SAE J1502Coupler Interchange Type: FD90
Country of Origin (subject to change): Taiwan, Province of China

Description

Hydraulic Coupler Nipple, Coupler Interchange Type FD90, Coupler Thread Size 9/16 In.-18, Coupler Body Size 1/4 In., Coupler Flow Rate 26.0 gpm, Max. Pressure 7000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Flush Face, Operating Temp. Range -40 Degrees to 250 Degrees F, Bearing Material Stainless Steel, Coupler Connection Type MSAE, Seal Material Buna, Shut Off Double, Valve Design Tubular, Locking Mechanism Push and Pull

Reviews