Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fitting, Male Metric, Straight, 1/4, M16X1.5

  • Zoro #: G6683031
  • Mfr #: 1A8DK4
$29.79
  • For Use With Hose Series: 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
  • Standards: SAE,DIN
  • Fitting Shape: Straight
See full product details
Orders over $75 ship free.

Eaton Aeroquip #1A8DK4 Specifications

  • Zoro #: G6683031
  • Mfr #: 1A8DK4
For Use With Hose Series: 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793 Standards: SAE,DIN
Fitting Shape: Straight Finish: Trivalent Chromium
Thread Angle (Deg.): 24 Length (In.): 1.75
Hydraulic Hose I.D.: 1/4" Hydraulic Fitting Thread Type: Male Metric
Fitting Material: Steel x Steel Hydraulic Fitting Thread Size: M16-1.5
Hydraulic Fitting Connection Type: Crimpable Item: Hydraulic Crimp Fitting
Hose Dash Size: 4 Length:
Dash Size: Metric Thread Size:
For Hose I.D.: 1/4 in Hydraulic Tube Size:
Thread Angle: For Hose Dash Size: -4
Hose Fitting B Connection Type: Crimp Fitting Size: M16-1.5 x 1/4 in
Fitting Connection Type: Metric x Crimp Fitting Movement: Rigid
Thread Type: Metric Material Grade: 12L14, 12L15
Vacuum Rating: Not Rated Hose Fitting B Gender: Genderless
Hose Fitting A Gender: Male Hose Fitting A Connection Type: Metric
Reusable: No Hose Fitting A Size: M16-1.5
Thread Size: M16-1.5 Hose Fitting B Size: 1/4 in
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size M16-1.5, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size M16-1.5

Reviews of Eaton Aeroquip #1A8DK4