Aeroquip
Hose Assembly, 6 Ft, 3/8 In. MNPT
Mfr # HC-9206
Zoro # G1728194
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 10,000 psi
- Hose Inside Dia. 1/4 in
- Fitting Size 3/8 in x 3/8 in
- Fitting Type MNPT x M Quick Disconnect
- Fitting Material Carbon Steel x Carbon Steel
Explore More Products
- AEROQUIP Hose Assembly, 20 Ft HC-9220
- AEROQUIP Hose Assembly, 15 Ft HC-9215
- AEROQUIP Hose, High Pressure, 6ft HC-9206C
- AEROQUIP Hose Assembly, 10 Ft HC-9210
- AEROQUIP Hose Assembly, 6 Ft, 1/4 In. NPTF HB-9206Q
- AEROQUIP Hi Temp Hydraulic Hose FC300-20-100
- AEROQUIP Hi Temp Hydraulic Hose FC300-24-100
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT JR2-08-60
- ESCO/EQUIPMENT SUPPLY CO Air Reducer, 6" Whip Hose 10601K
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT JR2-04-10
- HYDRAULI-FLEX 3/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose 164' Coil JR2-12-REEL
- Aeroquip Hydraulic Hoses & Fittings