Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In, Overall Length: 1.47 in

  • Zoro #: G0603784
  • Mfr #: 2024-8-8S
$5.89
  • Fitting Thread Size 1: 1/2"-14
  • Max. Working Pressure (PSI): 6000
  • Fitting Shape: 90 Degrees Elbow
See full product details
Orders over $75 ship free.

Eaton Aeroquip #2024-8-8S Specifications

  • Zoro #: G0603784
  • Mfr #: 2024-8-8S
Fitting Thread Size 1: 1/2"-14 Max. Working Pressure (PSI): 6000
Fitting Shape: 90 Degrees Elbow Fitting Thread Type 1: Male NPT
Fitting Thread Type 2: Male JIC Fitting Thread Size 2: 3/4"-16
Finish: Trivalent Chromate Zinc Hose Adapter Material: Carbon Steel
Item: Hydraulic Hose Adapter Length (In.): 1.47
Standards: SAE/JIC 37 Degrees Compatible Pipe Size: 1/2 in
Hose Fitting B Connection Type: JIC Hose Fitting A Connection Type: NPTF
Hose Fitting A Gender: Male Fitting Material: Carbon Steel x Carbon Steel
Includes O-Ring: No Hose Fitting B Gender: Male
Hose Fitting B Size: 1/2 in For Hose Type: Hydraulic
Fitting Movement: Rigid Crimpable: No
Max. Working Pressure @ 70 F: 6,000 psi Fitting Connection Type: NPTF x JIC
Thread Size: 1/2"-14 Fitting Size: 1/2 in x 1/2 in
Hose Fitting A Size: 1/2 in Material Grade: 12L14, 12L15
Overall Length: 1.47 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.47 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees

Reviews of Eaton Aeroquip #2024-8-8S