- Home
- /
- Power Transmission
- /
- Hydraulic Cylinders & Equipment
- /
- Hydraulic Hoses & Fittings
- /
- Hydraulic Hose Assemblies
- /
- Hose Assembly, hyd, 1/4 ID x 45 In, 1/4 NPT
Shop Alternate Products
This Product is Discontinued
Eaton Aeroquip
Hose Assembly, hyd, 1/4 ID x 45 In, 1/4 NPT (Discontinued)
Mfr # 4-45MH
Zoro # G1942053
This Product is Discontinued
Key Features
- Max. Working Pressure @ 70 F 3,000 psi
- Hose Inside Dia. 1/4 in
- Hose Length 3 ft 9 in
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
Customers Also Purchased
- Brand Eaton Aeroquip
-
MFR #
4-45MH
-
Zoro #
G1942053
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 3 ft 9 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Inside Dia. (In.) | 1/4" |
Min. Bend Radius (In.) | 1.25 |
Dash Size | 4 |
Hose Outside Dia. (In.) | 0.53 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 1/2 in |
Details
Max. Working Pressure @ 70 F | 3,000 psi |
Fitting Type | MNPT x MNPT |
Fitting Material | Carbon Steel x Carbon Steel |
Hose Color | Black |
Temp. Range | -65 Degrees to 200 Degrees F |
Standards | SAE 100R7 |
Reinforcement | Fabric |
Item | Hydraulic Hose Assembly |
Cover | Thermoplastic |
Weight/Ft. (Lb.) | 0.09 |
Safety Factor | 4:1 |
Type | Meyer Snow Plow |
Tube | Thermoplastic |
Temp. Range (F) | -65 to 200 |
Compatible With | Petroleum and Water Based Fluids |
Max. Operating PSI | 2750 |
NPT (In.) | 1/4 |
Hose Fitting B Type | MNPT |
Hose Configuration | Coupled Assembly |
Hose Tube Material | TPE |
Hose Fitting B Material | Carbon Steel |
Hose Reinforcement Material | Fiber |
Hose Fitting A Material | Carbon Steel |
Hose Fittings | Carbon Steel 1/4 in MNPT x Carbon Steel 1/4 in MNPT |
Hose Cover Material | Nylon |
Hose Fitting A Type | MNPT |
Series | 3130 |
Compatible Chemicals | Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water |
Not Recommended Chemicals | Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil , Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene |
For Media Type | Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 3 ft 9 in, Hose Tube Material TPE, Hose Cover Material Nylon, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series 3130, Max. Working Pressure @ 70 F 3,000 psi, Safety Factor 4:1, Temp. Range -65 Degrees to 200 Degrees F, Standards SAE 100R7, Hose Configuration Coupled Assembly, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Material Carbon Steel