Eaton Aeroquip

Hose Cut-Off Machine, 10 in. Blade, 3 HP

Eaton Aeroquip Hose Cut-Off Machine, 10 in. Blade, 3 HP S1104
Hover or click to zoom Tap to zoom
  • Item: Cut-Off Machine
  • Voltage: 230V AC
  • Max. Cutting Dia.: 3 in ID
  • Blade Dia.: 10 in
  • HP: 3
  • Corded/Cordless: Corded
  • Corded/Banded: Corded
  • Length: 22 in
See full product details
$10,523.52
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Subtotal: $10,523.52

Eaton Aeroquip #S1104 Specifications

  • Item: Cut-Off Machine
  • Voltage: 230V AC
  • Max. Cutting Dia.: 3 in ID
  • Blade Dia.: 10 in
  • HP: 3
  • Corded/Cordless: Corded
  • Corded/Banded: Corded
  • Length: 22 in
  • Features: Blade Guard
  • Width: 24 in
  • Includes: 10 in Replacement Blade
  • Hz: 60
  • Drive: V-Belt
  • Phase: Single Phase
  • Max. Blade Speed: 3,500 RPM
  • Cutting Blade Type: Circular Saw Blade
  • Round Cut Capacity @ 45 Deg.: 3 1/2 in
  • Current: 15 A
  • Tool Style: Benchtop
  • Horsepower: 3
  • Power Source: Corded
  • Arbor Size: 3/4 in
  • Round Cut Capacity @ 0 Deg.: 3 1/2 in
  • Metal Saw Type: Cut-Off Machine
  • Arbor Shape: Round
  • Length (Straight Wireway): 22 in
  • Country of Origin (subject to change): United States

Description

Cut-Off Machine, Voltage 230V AC, Blade Dia. 10 in, Arbor Size 3/4 in, 3 HP, Corded, 60 Hz, Includes 10 in Replacement Blade

Reviews of Eaton Aeroquip #S1104

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.