This item is Discontinued.

Eaton Aeroquip Hose Fitting, Fem Swivel, 90 Deg, 1 in, -16 1BA16FJC16

Hose Fitting, Fem Swivel, 90 Deg, 1 in, -16 (Discontinued)

  • Mfr # 1BA16FJC16
  • Zoro # G2612815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1BA16FJC16
Zoro #
G2612815
UPC #
-
Country of Origin
United States

Dimensions

For Hose Dash Size
-16
Hydraulic Fitting Thread Size
1-5/16"-12
Length (In.)
4.06
Hose Dash Size
16

Details

Item
Hydraulic Hose Fitting
Fitting Shape
90 Degrees Elbow
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
GH493
Hydraulic Hose I.D.
1"
Hydraulic Fitting Thread Type
Female JIC
Finish
Zinc, Trivalent Chromate
Fitting Material
Carbon Steel
Standards
SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J538
Fitting Type
Female JIC Swivel 90 Degrees

Description

Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series GH493, Fitting Shape 90 Degrees Elbow, Fitting Material Carbon Steel, SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J538

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.