Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Connect, Plug, 3/8", 3/8"-18

  • Zoro #: G0611004
  • Mfr #: FD49-1002-06-06
$44.43
  • Seal Material: Nitrile, PTFE
  • Coupler Finish: Trivalent Chromium Zinc
  • Valve Design: Tubular
See full product details
Orders over $75 ship free.

Eaton Aeroquip #FD49-1002-06-06 Specifications

  • Zoro #: G0611004
  • Mfr #: FD49-1002-06-06
Seal Material: Nitrile, PTFE Coupler Finish: Trivalent Chromium Zinc
Valve Design: Tubular Shut Off: Double
Sleeve Material: Carbon Steel Length: 2-5/8"
Locking Mechanism: Push and Pull Coupler Thread Size: 3/8"-18
Coupler Body Material: Carbon Steel Overall Length: 2 5/8 in
Coupler Interchange Type: HTMA Connection Type: NPT
Coupler Connection Type: FNPT Item: Hydraulic Quick Connect Hose Coupling
Bearing Material: Stainless Steel For Use With: FD49 Series Couplers
Max. Pressure: 3000 psi Series: FD49
Seal Type: Ball and O-Ring Coupler Flow Rate: 10.0 gpm
Standards: NFPA T3.20.15 Coupler Body Size: 3/8"
Parker Interchange: FEM-371-6FP-NL Operating Temp. Range: -40 Degrees to 250 Degrees F
Max. Flow Rate: 37.85 lpm Finish/Coating: Trivalent Chromium Zinc
Thread Size: 3/8"-18 Includes Shut Off: Yes
Includes Bearing: Yes Pull Ring Material: PTFE
Includes Valve: Yes Maximum Vacuum: 28 in Hg
Body Material: Steel Valve Type: Tubular
Max. Working Pressure @ 70 F: 3,000 psi Coupling Locking Type: Push-to-Connect
Coupling Size: 3/8 in Hose Fitting Gender: Female
Fitting Type: FNPT Coupling Component: Plug
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Hydraulic Quick Connect Hose Coupling, Plug, FD49 Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 37.85 lpm

Reviews of Eaton Aeroquip #FD49-1002-06-06