Aeroquip
Hose Assembly, hyd, 1/4 ID x 24 In, 1/4 NPT
Mfr # R2-4-24M
Zoro # G2160925
$25.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,800 psi
- Hose Inside Dia. 1/4 in
- Hose Length 24 in
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
Explore More Products
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 15 In, 3/8 NPT 3/8 FC410 15
- AEROQUIP Hose Assembly, hyd, 3/8 IDx48 In, 9/16 JIC R2-6-48F
- AEROQUIP Hose Assembly, hyd, 3/8 IDx36 In, 9/16 JIC R2-6-36F
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 48 In, 3/8 NPT 3/8 FC410 48
- AEROQUIP Hose Assembly, hyd, 1/4 ID x 15 In, 1/4 NPT R2-4-15M
- AEROQUIP Hose Assembly, hyd, 1/4 ID x 72 In, 1/4 NPT R2-4-72M
- AEROQUIP Hose Assembly, hyd, 1 IDx24 In, 1 5/16 JIC R2-16-24F
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 7/8 JIC R2-8-10-48F
- AEROQUIP Hose Assembly, 1 ID x 24 In, 1-11 1/2 NPT R2-16-24M
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 1/4" FFX x 1/4" FFX - 4060 psi XCP4-04,04FFX-04FFX,24 IN OAL
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 3/8" MP x 3/8" FJX45 - 3250 psi XCP3-06,06MP-06FJX45,192 IN OAL
- Aeroquip Hydraulic Hoses & Fittings