KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rubber Hose, 12 Dash

EATON AEROQUIP| Zoro #: G0669356| Mfr #: GH134-12X50

$766.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Refrigerant Type: 134A, R12, R22, R502, MP39, MP66 and R404A
Dash Size: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669356 Mfr #: GH134-12X50
Package Quantity: 1Refrigerant Type: 134A, R12, R22, R502, MP39, MP66 and R404A
Dash Size: 12Hose Inside Dia. (In.): 0.63
Item: Rubber HoseHose Outside Dia. (In.): 0.98
Min. Burst Pressure (PSI): 2000Max. Working Pressure (PSI): 500
Material: Polyamide VeneerHose Length (Ft.): 50
Standards: SAE J2064Country of Origin (subject to change): United States

Description

Rubber Hose, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 12, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Length 50 Ft, Hose Outside Dia 0.98 In, Hose Inside Dia 0.63 In, Material Polyamide Veneer, Standards SAE J2064

Reviews