Rubber Hose, 8 Dash

EATON AEROQUIP| Zoro #: G1907507| Mfr #: GH134-8X50

$359.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1907507 Mfr #: GH134-8X50
Refrigerant Type: 134A, R12, R22, R502, MP39, MP66 and R404AMax. Working Pressure (PSI): 500
Standards: SAE J2064Min. Burst Pressure (PSI): 2000
Type: -Material: Polyamide Veneer
Male Thread (In.): -Item: Rubber Hose
Includes: -Hose Outside Dia. (In.): 0.7
Hose Length (Ft.): 50Hose Inside Dia. (In.): 0.41
Female Thread (In.): -Dash Size: 8
For Use With: -Country of Origin (subject to change): United States

Product Description

Rubber Hose, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 8, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Length 50 Ft, Hose Outside Dia 0.7 In, Hose Inside Dia 0.41 In, Material Polyamide Veneer, Standards SAE J2064

Product Reviews

Save 15%. Sign up for Z-mail.