Eaton
AFCI Circuit Breakers, 20 A, 120V, 1 Pole
- Mfr # BRCAF120CS
- Zoro # G9451439
$79.59
/ea
Subtotal: $79.59
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- AC Voltage Rating 120V
- Max. AIR Rating 10 kA
- Terminal Connection Pigtail
- Number of Poles 1
- Circuit Breaker Type BR
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- EATON IEC Supplementary Protector, 4 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-D4/2
- EATON Circuit Breaker, 30 A, 600VAC, 3 Poles PDG13G0030TFFJ
- EATON IEC Supplementary Protector, 3 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C3/1-SP
- EATON 3P 6A Amp 277/480V-Ac Miniature Circuit Breaker FAZ-D6/3-RT
- EATON Circuit Breaker, 25 A, 600VAC, 2 Poles PDG22F0025TFFL
- EATON IEC Miniature Circuit Breaker, 2 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D2/2-NA
- EATON Miniature Circuit-Breaker, 10 A, 277/480V, 2 Pole, DIN Rail Mounting Style WMZT2C10
- EATON Molded Case Circuit Breaker, 600 A, 600V AC, 3 Pole, Free Standing Mounting Style, LD Series LD3600
- SIEMENS Miniature Circuit Breaker, 100 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BL Series B2100
- SQUARE D Molded Case Circuit Breaker, 50 A, 277V AC, 1 Pole, I-Line Mounting Style, BDA Series BDA140501
- Eaton Circuit Breakers