Cutler-Hammer 60 Amp 240VAC AC Disconnect Switch 2P

EATON| Zoro #: G0988696| Mfr #: DPU222R

$20.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 3-13/64"Short Circuit Protection: NoneReceptacle Type: No Receptacle Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0988696 Mfr #: DPU222R
Depth: 3-13/64"Short Circuit Protection: None
Receptacle Type: No Receptacle IncludedDuty: General
Height: 8-45/64"Material of Construction: Galvanized Steel
Item: Air Conditioning Disconnect SwitchMetallic / Non-Metallic: Metallic
Width: 5-13/32"Voltage: 240VAC
NEMA Enclosure Type: 3RMax. HP @ 240V: 10 HP
Phase: 1IP Rating: 14
Fusible / Nonfusible: NonfusibleAmps AC: 60
Country of Origin (subject to change): United States

Description

Air Conditioning Disconnect Switch, Nonfusible, Metallic, Material of Construction Galvanized Steel, General Duty, 60 Amps AC, Voltage 240VAC, 1 Phase, 10 HP Max. HP @ 240V, 3R NEMA Enclosure Type, 14 IP Rating, Short Circuit Protection None, Height 8-45/64 In., Width 5-13/32 In., Depth 3-13/64 In., Receptacle Type No Receptacle Included

Reviews