SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cutler-Hammer 60 Amp 240VAC AC Disconnect Switch 2P

EATON| Zoro #: G2343966| Mfr #: ACD222RNM

$23.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 3-1/2"Short Circuit Protection: FuseVoltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2343966 Mfr #: ACD222RNM
Depth: 3-1/2"Short Circuit Protection: Fuse
Voltage: 240VACDuty: General
For Use With: RK1 Class FuseHeight: 8-45/64"
Material of Construction: PolycarbonateItem: Air Conditioning Disconnect Switch
Metallic / Non-Metallic: Non-MetallicWidth: 5"
NEMA Enclosure Type: 3RMax. HP @ 240V: 10 HP
Phase: 1IP Rating: 14
Fusible / Nonfusible: FusibleAmps AC: 60
Country of Origin (subject to change): United States

Description

Air Conditioning Disconnect Switch, Fusible, Non-Metallic, Material of Construction Polycarbonate, General Duty, 60 Amps AC, Voltage 240VAC, 1 Phase, 10 HP Max. HP @ 240V, 3R NEMA Enclosure Type, 14 IP Rating, Short Circuit Protection Fuse, Height 8-45/64 In., Width 5 In., Depth 3-1/2 In., For Use With Class RK1 Fuse

Reviews