KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

60 Amp 240VAC AC Disconnect Switch 2P

EATON| Zoro #: G0683566| Mfr #: ACD222URNM

$21.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Phase: 1
Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0683566 Mfr #: ACD222URNM
Width: 5"Phase: 1
Voltage: 240VACAmps AC: 60
IP Rating: 14Duty: General
NEMA Enclosure Type: 3RMetallic / Non-Metallic: Non-Metallic
Receptacle Type: 20AGFIHeight: 8-45/64"
Item: Air Conditioning Disconnect SwitchDepth: 3-1/2"
Material of Construction: PolycarbonateMax. HP @ 240V: 10 HP
Fusible / Nonfusible: NonfusibleShort Circuit Protection: None
Country of Origin (subject to change): United States

Description

Air Conditioning Disconnect Switch, Nonfusible, Non-Metallic, Material of Construction Polycarbonate, General Duty, 60 Amps AC, Voltage 240VAC, 1 Phase, 10 HP Max. HP @ 240V, 3R NEMA Enclosure Type, 14 IP Rating, Short Circuit Protection None, Height 8-45/64 In., Width 5 In., Depth 3-1/2 In., Receptacle Type 20AGFI

Reviews