Eaton
Arc Fault/Ground Fault Circuit Breaker, 15 A, 1 Pole
- Zoro #: G8626069
- Mfr #: CHFP115DF
Hover or click to zoom Tap to zoom
Key Features
- Amps: 15 A
- Max. AIR Rating: 10 kA
- Terminal Connection: Plug-On Neutral
- Number of Poles: 1
- Circuit Breaker Type: CH
- Standards: UL Listed
- Depth: 3.4 in
- Interrupt Rating: 10 kA
$99.65
Subtotal: $99.65
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON Circuit Breaker, 15 A, 120V AC, 1 Pole, Plug In Mounting Style, BR Series BRN115DF
- EATON IEC Supplementary Protector, 32 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-D32/1-SP
- EATON Circuit Breaker, 30 A, 600VAC, 2 Poles PDG22F0030TFFL
- EATON Molded Case Circuit Breaker, 200 A, 600V AC, 3 Pole, Free Standing Mounting Style, JD Series JD3200
- EATON Circuit Breaker, 175 A, 600VAC, 3 Poles PDG23F0175TFFJ
- EATON IEC Miniature Circuit Breaker, 13 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C13/2-NA
- EATON Molded Case Circuit Breaker, 90 A, 600V AC, 3 Pole, Free Standing Mounting Style, HFD Series HFD3090
- EATON Molded Case Circuit Breaker, 1,200 A, 600V AC, 3 Pole, Free Standing Mounting Style, NG Series NGS312035E
- EATON Circuit Breaker w/Self Test Cutler-Hammer 20 amps GFCI Single Pole CHFN120GF
- SQUARE D Miniature Circuit Breaker, 50 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO250
- SQUARE D 30A SP Circuit Breaker HOM130CP
- Eaton Circuit Breakers