Eaton
Breaker Type Br Gfci 20A
- Zoro #: G8628570
- Mfr #: BRP120GF
Hover or click to zoom Tap to zoom
Help us improve our
product images
$65.52
Subtotal: $65.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Eaton #BRP120GF Specifications
- Zoro #: G8628570
- Mfr #: BRP120GF
- UPC #: 786689031206
- Country of Origin (subject to change): Dominican Republic
Description
At Eaton we’re dedicated to improving people’s lives and the environment with power management technologies that are more reliable efficient safe and sustainable. Because that’s what really matters. And we’re here to make sure it works.
Reviews of Eaton #BRP120GF
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EATON Miniature Circuit Breaker, 40 A, 277/480V AC, 2 Pole, Bolt On Mounting Style, GHB Series GHB2040
- EATON Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Plug In Mounting Style, BR Series BR230
- EATON IEC Miniature Circuit Breaker, 20 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D20/1-NA-SP
- EATON IEC Supplementary Protector, 15 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ Series FAZ-D15/3
- EATON Molded Case Circuit Breaker, 125 A, 600V AC, 3 Pole, Free Standing Mounting Style, HFD Series HFD3125
- EATON Circuit Breaker, 175 A, 240VAC, 3 Poles PDD23G0175TFFL
- EATON IEC Supplementary Protector, 6 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-B6/2
- EATON IEC Supplementary Protector, 40 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C40/1-SP
- EATON Eaton Wall-Mount 3 Breaker Mbp 225A M1BEEX0X11XXXXX
- ABB MINI CIRCUIT BREAKER UL489, 4 POLE 480Y/277 VAC / 96 VDC, C TRIP, 8 AMPS SU204M-C8
- SQUARE D Miniature Circuit Breaker, 50 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM250
- Eaton Circuit Breakers