- Home
- /
- Electrical Supplies
- /
- Power Distribution & Circuit Protection
- /
- Fuses & Fuse Accessories
- /
- Fuses
- /
- Fuse Kits
- /
- Blade Fuse Kit, 36, ATM, Automotive Fuse K
Eaton Bussmann
Blade Fuse Kit, 36, ATM, Automotive Fuse K
- Zoro #: G3486156
- Mfr #: ATM-ID-SK
Tap to zoom
Hover or click to zoom
$38.77
- Fuse Series Included: ATM
- Fuse Class: No Fuse Class
- Total Number of Fuses Included: 36
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $38.77
Eaton Bussmann #ATM-ID-SK Specifications
- Zoro #: G3486156
- Mfr #: ATM-ID-SK
- Fuse Series Included: ATM
- Fuse Class: No Fuse Class
- Total Number of Fuses Included: 36
- Visual Indication: Indicating
- Fuse Kit Amp Range: 5 to 30 A
- Fuses Included: (6) ATM-ID 5, 10, 15, 20, 25, 30
- Kit Type: Automotive Blade Fuse Kit
- Tool Included: None
- Speed: Fast Acting
- Standards: RoHS 2002/95/EC
- Item: Fuse Kit
- Kit Fuse Class: No Fuse Class
- Fuse Kit Contents: (6) Easy ID Illuminating ATM 5, 10, 15, 20, 25, 30
- Body Style: Blade
- Body Material: Plastic
- AC Voltage Rating: Not Rated
- DC Voltage Rating: 32V DC
- Country of Origin (subject to change): Taiwan, Province of China
Description
Fuse Kit, Automotive Blade Fuse Kit, Total Number of Fuses Included 36, Fuse Series Included ATM, Fuse Class No Fuse Class, Not Rated, 32V DC, Fuse Kit Amp Range 5 to 30 A, Fuses Included (6) ATM-ID 5, 10, 15, 20, 25, 30, Tool Included None, Indicating, Fast Acting, Body Style Blade, Body Material Plastic, Standards RoHS 2002/95/EC
Reviews of Eaton Bussmann #ATM-ID-SK
Explore more
- EATON BUSSMANN Blade Fuse Kit, 42, ATM, Automotive Fuse K NO.43
- EATON BUSSMANN Blade Fuse Kit, 5, ATC, Automotive Fuse Kit BP/ATC-A5-RP
- EATON BUSSMANN Fuse Kit, 45, FNQ-R, LP-CC, KTK-R, CC/Midget CCSK-45
- EATON BUSSMANN Blade Fuse Kit, 42, ATC, Automotive Fuse K NO.44
- EATON BUSSMANN Blade Fuse Kit, 8, ATM, F Puller, Automotive BP/ATM-AH8-RPP
- EATON BUSSMANN Blade Fuse Kit, 6, ATC, Automotive Fuse Kit BP/ATC-AH8-RPP
- BUSSMANN Fuse Kit, 39, FRN-R, FRS-R, Industrial, RK-5 RK5SK-39
- COOPER BUSSMANN Cooper Bussmann 247243 32V ATM Mini Fuse Add-A-Line Circuit; Clear 247243
- SEA-DOG ATO Style Mixed Fuse Kit 445190-1
- PANDUIT Blade Replacement Kit KGTHBLD
- THE BEST CONNECTION Amp Yellow Atc/Ato Fuse 2 Pcs, 20 JTT2435E
- Eaton Bussmann Fuse Kits