Eaton Bussmann
Fuse Block, 30A, PressurePlate, 18 to 10AWG
Mfr # BMM603-3SQ
Zoro # G0464241
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BMM
- Fuse UL Class Midget
- Amp Range 30A
- Voltage Rating 600V AC/300V DC
- Number of Poles 3
Explore More Products
- EATON BUSSMANN Fuse Holder, Glass and Ceramic, 1-6/10A HLQ-1-6/10
- EATON BUSSMANN Fuse Cover, 0 to 30A, H, K5, RK5, RK1, T, Ind SAMI-9I
- EATON BUSSMANN Fuse Block, Industrial, 60A, 3 Pole T60060-3CR
- EATON BUSSMANN Fuse Block, 30A, 600V, Pressure Plate, 1Pole RM60030-1PR
- EATON BUSSMANN Fuse Block, Industrial, 100A, 3 Pole RM25100-3CR
- EATON BUSSMANN Fuse Block, Screw, 3.20"Lx3.0" Wx1.40" H RM25030-3SR
- EATON BUSSMANN Inline Fuseholder W Agc-30 Fuse HHN-1K0198
- EATON BUSSMANN Buss Indicating Fuse BK/GMT-15A
- EATON BUSSMANN Buss Fuseholder S.D. BK/HRK-R
- MERSEN Fuse Block, Industrial, 30A, 3 Pole 60318
- FUSETEK TEKELEK 1P 30A AMP 600V-AC FUSE HOLDER, 2PK MF30B
- Eaton Bussmann Fuse Accessories