- Home
- /
- Electrical Supplies
- /
- Fuses & Accessories
- /
- Fuses
- /
- Midget Fuses
- /
- Time Delay, 250V AC, 125V DC
Shop Alternate Products
This Product is Discontinued
Eaton Bussmann
Time Delay, 250V AC, 125V DC (Discontinued)
Mfr # ECNR30
Zoro # G4059185
This Product is Discontinued
Key Features
- Series ECNR
- Speed Time Delay
- Amps 30A
- AC Voltage Rating 250V AC
- Visual Indication Nonindicating
Customers Also Purchased
- Brand Eaton Bussmann
-
MFR #
ECNR30
-
Zoro #
G4059185
- UPC # 782634507345
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 9/16" |
Length | 2" |
Fuse Size | 2" L x 9/16" dia |
Length (Straight Wireway) | 2 in |
Details
Series | ECNR |
Speed | Time Delay |
Amps | 30A |
AC Voltage Rating | 250V AC |
Visual Indication | Nonindicating |
Interrupt Rating | 200kA at 250V AC, 20kA at 125V DC |
Body Style | Cylindrical |
Body Material | Fiberglass |
Equivalent Brand and Series | Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R |
Fits Fuse Block Style | Rejection |
Compatible Fuse Block Series | R250 |
DC Voltage Rating | 125V DC |
Item | Fuse |
Functionally Equal To | Littelfuse FLNR, Mersen/Ferraz Shawmut TR |
Element | Dual |
Standards | CE, CSA Certification Class 1422-01, UL 248-12 Guide JDDZ |
Rejection / Nonrejection | Rejection |
Indicating / Nonindicating | Nonindicating |
Fuse Holder Code | H |
Fuse Amps | 30A |
Fuse Voltage Rating | 250VAC/125VDC |
Fuse Speed | Time Delay |
Class | RK5 |
Fuse Interrupt Rating | 200kA at 250VAC, 20kA at 125VDC |
Equivalent Series | ECNR, FLNR, FRN-R, TR-R |
Weight | 1.84 lb |
Description
Fuse, 30 A, 250V AC, 125V DC, Class RK5, ECNR Series, Nonindicating, Time Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 125V DC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R, Equivalent Series ECNR, FLNR, FRN-R, TR-R, Compatible Fuse Block Series R250, Body Material Fiberglass, Dual Element