- Home
- /
- Electrical Supplies
- /
- Fuses & Accessories
- /
- Fuses
- /
- Midget Fuses
- /
- Time Delay, 600V AC, 300V DC
Shop Alternate Products
This Product is Discontinued
Eaton Bussmann
Time Delay, 600V AC, 300V DC (Discontinued)
Mfr # ECSR30
Zoro # G4208425
This Product is Discontinued
Key Features
- Series ECSR
- Speed Time Delay
- Amps 30A
- AC Voltage Rating 600V AC
- Visual Indication Nonindicating
Customers Also Purchased
- Brand Eaton Bussmann
-
MFR #
ECSR30
-
Zoro #
G4208425
- UPC # 782634508342
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 13/16" |
Length | 5" |
Fuse Size | 5" L x 13/16" dia |
Length (Straight Wireway) | 5 in |
Details
Series | ECSR |
Speed | Time Delay |
Amps | 30A |
AC Voltage Rating | 600V AC |
Visual Indication | Nonindicating |
Interrupt Rating | 200kA at 600V AC, 20kA at 300V DC |
Body Style | Cylindrical |
Body Material | Fiberglass |
Equivalent Brand and Series | Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R |
Fits Fuse Block Style | Rejection |
Compatible Fuse Block Series | R600 |
DC Voltage Rating | 300V DC |
Item | Fuse |
Indicating / Nonindicating | Nonindicating |
Element | Dual |
Functionally Equal To | Littelfuse FLSR, Mersen/Ferraz Shawmut TRS |
Fuse Speed | Time Delay |
Fuse Amps | 30A |
Fuse Interrupt Rating | 200kA at 600VAC, 20kA at 300VDC |
Fuse Voltage Rating | 600VAC/300VDC |
Class | RK5 |
Standards | CE, CSA Certification Class 1422-01, UL 248-12 Guide JDDZ |
Rejection / Nonrejection | Rejection |
Fuse Holder Code | P |
Equivalent Series | ECSR, FLSR, FRS-R, TRS-R |
Description
Fuse, 30 A, 600V AC, 300V DC, Class RK5, ECSR Series, Nonindicating, Time Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 300V DC, Fuse Size 5 in L x 13/16 in dia, Length 5 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R, Equivalent Series ECSR, FLSR, FRS-R, TRS-R, Compatible Fuse Block Series R600, Body Material Fiberglass, Dual Element