Eaton Bussmann
Fuse, Time Delay, 5A, FRN-R Series, 250V AC, 125V DC, 2" L x 9/16" dia
Mfr # FRN-R-5
Zoro # G0329174
$14.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Series FRN-R
- Speed Time-Delay
- Amps 5A
- AC Voltage Rating 250V AC
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, Time Delay, 250 A, ANL Series, 32V AC, 80V DC, 3-3/16" L x 7/8" dia ANL-250
- EATON BUSSMANN 2PK 20A FNM Midget Fuse BP/FNM-20
- EATON BUSSMANN Fuse, Time Delay, 1/10A, FRN-R Series, 250V AC, 125V DC, 2" L x 9/16" dia FRN-R-1/10
- EATON BUSSMANN Fuse, Time Delay, 3-1/2A, FNM Series, 250V AC, Not Rated, 1-1/2" L x 13/32" dia FNM-3-1/2
- EATON BUSSMANN Fuse, Time Delay, 45A, LPJ Series, 600V AC, 300V DC, 2-3/8" L x 1-1/16" dia LPJ-45SP
- EATON BUSSMANN Fuse, Time Delay, 15A, LPS-RK-SP Series, 600V AC, 300V DC, 5" L x 13/16" dia LPS-RK-15SP
- EATON BUSSMANN Tpm 15 Amp Fuse TPM-15
- EATON BUSSMANN Electric Fuse, Time Delay Blow, 0.6A, 250Vac, 35A (Ir), Through Hole, 5X15Mm BK/C515-600-R
- EATON BUSSMANN Fuse, 1/2A, 600V DC KLM-1/2
- MERSEN Midget Fuse, Fast Acting, 2A OTM2
- EATON BUSSMANN Forklift Limiter Fuse, Time Delay, 300 A, ACK Series, Not Rated, 48V DC, 3-3/4" L x 1-1/8" dia ACK-300
- Eaton Bussmann UL Class Fuses