Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuse, 1-1/8A, LPN-RK-SP Series, 9/16" dia.

  • Zoro #: G0125439
  • Mfr #: LPN-RK-1-1/8SP

$21.93 /ea

Order in multiples of 2

  • Item: Fuse
  • Class: RK1
  • Fuse Voltage Rating: 250VAC/125VDC
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Eaton Bussmann #LPN-RK-1-1/8SP Specifications

  • Zoro #: G0125439
  • Mfr #: LPN-RK-1-1/8SP
Item: Fuse Class: RK1
Fuse Voltage Rating: 250VAC/125VDC Indicating / Nonindicating: Nonindicating
Fuse Amps: 1-1/8A Series: LPN-RK-SP
Element: Dual Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, CSA Class 1422-02, CSA C22.2
Body Style: Cylindrical Functionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK
Diameter: 9/16" Rejection / Nonrejection: Rejection
Body Material: Melamine Fuse Speed: Time Delay
Fuse Interrupt Rating: 300kA at 250VAC, 100kA at 125VDC Length: 2"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fuse, 1-1/8A Fuse Amps, Nonindicating, LPN-RK-SP Series, 250VAC/125VDC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 300kA at 250VAC, 100kA at 125VDC, Length 2 In., Diameter 9/16 In., Functionally Equal To Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, CSA Class 1422-02, CSA C22.2

Reviews of Eaton Bussmann #LPN-RK-1-1/8SP