Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuse, 12A, 13/32"L, Single Element, Melamine

  • Zoro #: G0125280
  • Mfr #: PVM-12

$9.14 /ea

Order in multiples of 2

  • Diameter: 13/32"
  • Item: Photovoltaic Fuse
  • Element: Single
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Eaton Bussmann #PVM-12 Specifications

  • Zoro #: G0125280
  • Mfr #: PVM-12
Diameter: 13/32" Item: Photovoltaic Fuse
Element: Single Indicating / Nonindicating: Nonindicating
Rejection / Nonrejection: Nonrejection Body Style: Cylindrical
Length: 13/32" Green Environmental Attribute: RoHS 2011/65/EU Compliant
Class: Midget Body Material: Melamine
Fuse Speed: Fast Acting Fuse Interrupt Rating: 50kA at 600VDC
Fuse Voltage Rating: 600VDC Fuse Amps: 12A
Series: PVM Standards: UL 2579, E335324, CSA
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Photovoltaic Fuse, 12A Fuse Amps, Nonindicating, PVM Series, 600VDC Fuse Voltage Rating, Fast Acting, Single Element, Midget Class, Melamine Body Material, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 50kA at 600VDC, Length 13/32 In., Diameter 13/32 In., Standards UL 2579, E335324, CSA

Reviews of Eaton Bussmann #PVM-12