Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Fuse, 25 Amp, 500VAC, Fast, Series D16

  • Zoro #: G0076262
  • Mfr #: 25D16Q

$6.56 /ea

Order in multiples of 3

Details
  • Indicating / Nonindicating: Nonindicating
  • Body Material: Ceramic
  • Class: D
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Eaton Bussmann #25D16Q Specifications

  • Zoro #: G0076262
  • Mfr #: 25D16Q
Indicating / Nonindicating: Nonindicating Body Material: Ceramic
Class: D Length: 2"
Fuse Amps: 25A Item: Fuse
Functionally Equal To: Siemens 5SA2 Color Code: Yellow
Rejection / Nonrejection: Nonrejection Body Style: Cylindrical
Diameter: 1/2" Element: Single
Fuse Interrupt Rating: 100kA at 500VAC Standards: CE, DIN 49360 Part 2, DIN 49515, Operating Class gL
Fuse Voltage Rating: 500VAC Fuse Speed: Fast Acting
Series: D16 Country of Origin (subject to change): Slovenia

Description

While shopping for fuses, check out our other circuit protection devices like panel board accessories, fuse block holders, circuit breakers and accessories for all your electrical projects. Here is some additional information about this Fuse : LENGTH: 2", FUSE AMPS: 25A, BODY MATERIAL: Ceramic

Reviews of Eaton Bussmann #25D16Q