Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

25A Fast Acting Ceramic Class D Fuse 500VAC

  • Zoro #: G0104067
  • Mfr #: 25D27Q

$6.15

  • Fuse Amps: 25A
  • Diameter: 27/32"
  • Indicating / Nonindicating: Nonindicating
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Eaton Bussmann #25D27Q Specifications

  • Zoro #: G0104067
  • Mfr #: 25D27Q
Fuse Amps: 25A Diameter: 27/32"
Indicating / Nonindicating: Nonindicating Element: Single
Item: Fuse Standards: CE, DIN 49360 Part 2, DIN 49515, Operating Class gL
Class: D Functionally Equal To: Siemens 5SB2
Fuse Speed: Fast Acting Body Material: Ceramic
Series: D27 Fuse Voltage Rating: 500VAC
Rejection / Nonrejection: Nonrejection Color Code: Yellow
Body Style: Cylindrical Length: 2"
Fuse Interrupt Rating: 100kA at 500VAC Country of Origin (subject to change): Slovenia
Feedback Help us improve our product information

Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With fast acting fuse speed, 25A fuse amps, an interrupt rating of 100kA at 500VAC, and d27 series, this fuse is a must-have. The body is made of ceramic material. The voltage rating is 500vac. As far as size goes, it is 27/32\ in diameter. When it comes to product classification

Reviews of Eaton Bussmann #25D27Q