4A Time Delay Cylindrical Glass Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G0501216| Mfr #: GDC-4A

$15.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Functionally Equal To: Mersen/Ferraz Shawmut GDG, Littelfuse 218
Diameter: 5mm
Element: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0501216 Mfr #: GDC-4A
Functionally Equal To: Mersen/Ferraz Shawmut GDG, Littelfuse 218Diameter: 5mm
Element: SingleStandards: CE, UL, cURus Guide JDYX2/JDYX8, IMQ, MITI/JET File JET1641-31003-1005
Body Material: GlassIndicating / Nonindicating: Indicating
In Line Fuseholder: EFuse Voltage Rating: 250VAC
Series: GDCFuse Interrupt Rating: 35A at 250VAC
Length: 20mmFuse Holder Code: E
Rejection / Nonrejection: NonrejectionFuse Amps: 4A
Fuse Speed: Time DelayBody Style: Cylindrical
Country of Origin (subject to change): China

Description

Fuse, 4A Fuse Amps, Indicating, GDC Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GDG, Littelfuse 218, Standards CE, UL, cURus Guide JDYX2/JDYX8, IMQ, MITI/JET File JET1641-31003-1005, Package Quantity 5

Reviews