Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

630mA Time Delay Cylindrical Glass Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G1432216| Mfr #: GDC-630MA

$10.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Functionally Equal To: Mersen/Ferraz Shawmut GDG, Littelfuse 218
Diameter: 5mm
Element: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1432216 Mfr #: GDC-630MA
Functionally Equal To: Mersen/Ferraz Shawmut GDG, Littelfuse 218Diameter: 5mm
Element: SingleStandards: CE, UL, cURus Guide JDYX2/JDYX8, File E19180, IMQ File E1921, CA03.00530
Body Material: GlassIndicating / Nonindicating: Indicating
In Line Fuseholder: EFuse Voltage Rating: 250VAC
Series: GDCFuse Interrupt Rating: 35A at 250VAC
Length: 20mmFuse Holder Code: E
Rejection / Nonrejection: NonrejectionFuse Amps: 630mA
Fuse Speed: Time DelayBody Style: Cylindrical
Country of Origin (subject to change): China

Description

Fuse, 630mA Fuse Amps, Indicating, GDC Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GDG, Littelfuse 218, Standards CE, UL, cURus Guide JDYX2/JDYX8, File E19180, IMQ File E1921, CA03.00530, Package Quantity 5

Reviews