Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuse Holder, 30A, 2.91"Lx3.28" W x 2.43" H

  • Zoro #: G0125095
  • Mfr #: CHM4DIU
$107.90
  • Item: Finger-Safe Fuse Block
  • Length: 2.91 in
  • Features: Finger Safe
See full product details
This item ships free.

Eaton Bussmann #CHM4DIU Specifications

  • Zoro #: G0125095
  • Mfr #: CHM4DIU
Item: Finger-Safe Fuse Block Length: 2.91 in
Features: Finger Safe Connector Type: Clamp/Spade Lug
Height: 2.43 in Fuse Block or Holder DC Voltage Rating: Not Rated
Mounting Style: DIN Rail Fuse Block Design: Finger-Safe
Fuse UL Class: Midget Rejection / Nonrejection: Nonrejection
Fuse Block or Fuse Holder Type: Fuse Holder For Fuse Series: AGU, BAF, BAN, BBS, C10G, C10M, FNM, FNQ, FWA, FWC, FWP, KLM, KTK
Fuse Type: Midget Number of Poles: 4
Indicating / Nonindicating: Indicating Amp Range of Fuse Block or Holder: 0 to 30A
Body Material: Thermoplastic Series: CHM
Standards: CE, CSA Certified, UL Listed Width: 3.28 in
Fuse Block or Holder AC Voltage Rating: 600VAC For Fuse Size: 1-1/2 in L x 13/32 in dia
Fits Fuse Type: Midget Amp Range: 0 to 30A
Voltage Rating: 600V AC Visual Indication: Indicating
Wire Range: 18 to 4 AWG Fuse Block Style: Nonrejection
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Finger-Safe Fuse Block, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30A, Number of Poles 4, 600V AC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series A60Q, AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, FWC, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series CHM, Indicating, Nonrejection, Fuse Block Design Finger-Safe, Wire Range 18 to 4 AWG, Mounting Style DIN Rail, Body Material Thermoplastic, Connector Type Clamp/Spade Lug, Height 2.43 in, Width 3.28 in, Length 2.91 in

Reviews of Eaton Bussmann #CHM4DIU