Eaton Bussmann
Fuse Block, 30A, 600V, Box Lug, 1.1 in. W
Mfr # JM60030-1CR
Zoro # G0464585
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JM
- Fuse UL Class J
- Amp Range 30A
- Voltage Rating 600V AC/300V DC
- Number of Poles 1
Explore More Products
- EATON BUSSMANN Fuse Holder, Box Lug, 4.88"Lx1.58"Wx3.31"H CH60J1I
- EATON BUSSMANN Plug Fuse Box, Receptacle, 2-1/4 in. Handy SRU
- EATON BUSSMANN FUSE PLUG FUSTAT 20A 4PK S-20
- EATON BUSSMANN Fuse Block, Industrial, 100A, 1 Pole TCFH100N
- EATON BUSSMANN Modular Block C5268-3
- EATON BUSSMANN AGC-20A 15 amps Fuse Holder BPHRK-RP
- EATON BUSSMANN 25A Fem Maxi Auto Fuse BP/FMX-25LP-RP
- EATON BUSSMANN Pcb Fuse Holders For 5 X 20Mm Fuses Vert BK/H15-V-1
- EATON BUSSMANN Fuse Block Cover, Indicating, 1.20 in. L CVRI-RH-60030
- EATON BUSSMANN Fuse Block, 60A, For 600V NOS Fuses, 1 Pole HM60060-1CR
- EATON BUSSMANN Fuse Block, Industrial, 100A, 1 Pole JM60100-1CR
- Eaton Bussmann Fuse Accessories